Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing Bearing, Open, Bore.500 In

  • Mfr # SSU8OPNWW

  • Zoro # G2892592


product price: $69.89
/ea

Key Features

Type
Open
Bore Dia.
0.5 in
Outside Dia.
7/8 in
Material
Delrin
Dynamic Load Capacity (Lb.)
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSU8OPNWW
Zoro #
G2892592
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
0.5 in
Outside Dia.
7/8 in
Retention Hole Dia. (mm)
0.13 in
Slot Width (In.)
0.31 in
Length (In.)
1 1/4 in
Shaft Dia. (In.)
0.5 in
Inside Dia. Tolerance
-0.0005
Inside Dia.
1/2 in
Outside Diameter
7/8 in
Retention Hole Diameter
0.13 in
Inside Diameter
1/2 in
Overall Length
1 1/4 in
Inside Diameter Tolerance
-0.0005 in
Slot Width
0.31 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin
Dynamic Load Capacity (Lb.)
360
Seal
No
Temp. Range (F)
185
Accelerated Speed
450 fps
Slot Angle (Degrees)
40 Degrees
Between Grooves (mm)
1.032 in
Dynamic Load Capacity (N)
360 lbf
For Use With
Thomson Shafting
Withstand Temp. (Deg. F)
185 Degrees F
Retention Hole Location
0.62
Static Load Capacity (Lb.)
360 lb
Self-Alignment
Self-Aligning
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Static Load Capacity (N)
360 lbf
Series
Super Smart
Static Load Capacity
360 lbf
Dynamic Load Capacity
360 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 360 lbf, Material Delrin, Series Super Smart, Static Load Capacity 360 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Slot Width 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.