Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing Bearing, Open, Bore.750 In

  • Mfr # SSU12OPN

  • Zoro # G1568691


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
0.75 in
Outside Dia.
1 1/4 in
Material
Delrin
Dynamic Load Capacity (Lb.)
1,130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSU12OPN
Zoro #
G1568691
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
0.75 in
Outside Dia.
1 1/4 in
Inside Dia. Tolerance
-0.0005
Shaft Dia. (In.)
0.75 in
Retention Hole Dia. (mm)
0.14 in
Slot Width (In.)
0.34 in
Length (In.)
1 5/8 in
Inside Dia.
3/4 in
Slot Width
0.34 in
Outside Diameter
1 1/4 in
Inside Diameter Tolerance
-0.0005 in
Retention Hole Diameter
0.14 in
Overall Length
1 5/8 in
Inside Diameter
3/4 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin
Dynamic Load Capacity (Lb.)
1,130
Self-Alignment
Self-Aligning
Static Load Capacity (Lb.)
1,130 lb
Slot Angle (Degrees)
30 Degrees
Accelerated Speed
450 fps
For Use With
Thomson Shafting
Seal
No
Between Grooves (mm)
1.285 in
Withstand Temp. (Deg. F)
185 Degrees F
Temp. Range (F)
185
Retention Hole Location
0.13
Dynamic Load Capacity (N)
1,130 lbf
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Static Load Capacity (N)
1,130 lbf
Series
Super Smart
Static Load Capacity
1,130 lbf
Dynamic Load Capacity
1,130 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 1,130 lbf, Material Delrin, Series Super Smart, Static Load Capacity 1,130 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Slot Width 0.34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.