Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 0.625 In

  • Mfr # OPN101824SS

  • Zoro # G3135605


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
0.625 in
Outside Dia.
1 1/8 in
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPN101824SS
Zoro #
G3135605
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
0.625 in
Outside Dia.
1 1/8 in
Required Housing Bore Dia. (In.)
1.125 in
Dimension E
0.38 in
Dimension C2
0.056
Dimension C
1.5 in
Inside Dia. Tolerance
+/-.001
Length (In.)
1 1/2 in
Slot Width (In.)
0.38 in
Dimension T
0.625
Dimension C1
1.108 in
Inside Dia.
5/8 in
Inside Diameter
5/8 in
Outside Diameter Tolerance
+/-0.00045 in
Outside Diameter
1 1/8 in
Inside Diameter Tolerance
+/-0.001 in
Slot Width
0.38 in
Overall Length
1 1/2 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
105
For Use With
Thomson Shafting
Temp. Range (F)
0 - 300
Self-Alignment
Not Self-Aligning
Accelerated Speed
450 fps
Slot Angle (Degrees)
60 Degrees
Between Grooves (mm)
1.108 in
Steady State Speed
10 fps
Dynamic Load Capacity (N)
105 lbf
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
600 Degrees F
System of Measurement
Inch
Series
Precision
Dynamic Load Capacity
74 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 74 lbf, Material Stainless Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.38 in, Outside Diameter Tolerance +/-0.00045 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.