Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 0.625 In

  • Mfr # SSU10

  • Zoro # G2501676


product price: $56.09
/ea

Key Features

Type
Closed
Bore Dia.
0.625 in
Outside Dia.
1 1/8 in
Material
Delrin
Dynamic Load Capacity (Lb.)
620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSU10
Zoro #
G2501676
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
0.625 in
Outside Dia.
1 1/8 in
Required Housing Bore Dia. (In.)
1.125 in
Dimension T
0.625
Length (In.)
1 1/2 in
Dimension C1
1.125 in
Inside Dia. Tolerance
+/-0.001
Dimension C
1.5 in
Inside Dia.
5/8 in
Overall Length
1 1/2 in
Outside Diameter
1 1/8 in
Inside Diameter
5/8 in
Inside Diameter Tolerance
+/-0.001 in

Details

Item
Linear Ball Bearing
Type
Closed
Material
Delrin
Dynamic Load Capacity (Lb.)
620
Accelerated Speed
450 fps
Temp. Range (F)
0 Degrees to 185 Degrees
Between Grooves (mm)
1.125 in
Steady State Speed
10 fps
Self-Alignment
Self-Aligning
For Use With
Thomson Shafting
Dynamic Load Capacity (N)
620 lbf
Series
Super Smart
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
620 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 620 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.