Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 1.250 In

  • Mfr # OPN203242

  • Zoro # G3385916


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
1.25 in
Outside Dia.
2 in
Material
Steel
Dynamic Load Capacity (Lb.)
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPN203242
Zoro #
G3385916
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1.25 in
Outside Dia.
2 in
Dimension C2
0.068
Dimension T
1.25
Required Housing Bore Dia. (In.)
2 in
Dimension E
0.63 in
Inside Dia. Tolerance
+/-.001
Dimension C
2.625 in
Length (In.)
2 5/8 in
Slot Width (In.)
0.63 in
Dimension C1
2.009 in
Inside Dia.
1 1/4 in
Overall Length
2 5/8 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.00045 in
Inside Diameter
1 1/4 in
Slot Width
0.63 in
Inside Diameter Tolerance
+/-0.001 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Steel
Dynamic Load Capacity (Lb.)
400
Self-Alignment
Not Self-Aligning
Accelerated Speed
450 fps
Between Grooves (mm)
2.009 in
Slot Angle (Degrees)
50 Degrees
Temp. Range (F)
0 - 300
For Use With
Thomson Shafting
Steady State Speed
10 fps
Dynamic Load Capacity (N)
400 lbf
System of Measurement
Inch
Series
Precision
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
500 Degrees F
Dynamic Load Capacity
400 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Self-Alignment Not Self-Aligning, Overall Length 2 5/8 in, Dynamic Load Capacity 400 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.63 in, Outside Diameter Tolerance +/-0.00045 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.