Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 1.250 In

  • Mfr # SSU20OPNWW

  • Zoro # G3446947


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
1.25 in
Outside Dia.
2 in
Material
Delrin
Dynamic Load Capacity (Lb.)
2,350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSU20OPNWW
Zoro #
G3446947
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1.25 in
Outside Dia.
2 in
Required Housing Bore Dia. (In.)
2 in
Dimension C
2.625 in
Length (In.)
2 5/8 in
Dimension G
0.190 in
Dimension C1
2.031 in
Retention Hole Dia. (mm)
0.2 in
Dimension F
0.2 in
Inside Dia. Tolerance
+/-0.001
Slot Width (In.)
0.62 in
Dimension T
1.25
Inside Dia.
1 1/4 in
Inside Diameter Tolerance
+/-0.001 in
Slot Width
0.62 in
Retention Hole Diameter
0.2 in
Inside Diameter
1 1/4 in
Outside Diameter
2 in
Overall Length
2 5/8 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin
Dynamic Load Capacity (Lb.)
2,350
For Use With
Thomson Shafting
Self-Alignment
Self-Aligning
Temp. Range (F)
0 a 185
Slot Angle (Degrees)
30 Degrees
Steady State Speed
10 fps
Between Grooves (mm)
2.031 in
Retention Hole Location
0.19 in
Accelerated Speed
450 fps
Dynamic Load Capacity (N)
2,350 lbf
Series
Super Smart
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Dynamic Load Capacity
2,350 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Self-Alignment Self-Aligning, Overall Length 2 5/8 in, Dynamic Load Capacity 2,350 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.62 in, Retention Hole Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.