Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 1.500 In

  • Mfr # SSU24WW

  • Zoro # G2446884


product price: $218.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Type
Closed
Bore Dia.
1.5 in
Outside Dia.
2 3/8 in
Material
Delrin
Dynamic Load Capacity (Lb.)
3,880
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSU24WW
Zoro #
G2446884
UPC #
662486278665
Country of Origin
Mexico

Dimensions

Bore Dia.
1.5 in
Outside Dia.
2 3/8 in
Dimension C
3 in
Inside Dia. Tolerance
+/-0.001
Dimension C1
2.442 in
Length (In.)
3 in
Dimension T
1.5
Required Housing Bore Dia. (In.)
2.375 in
Inside Dia.
1 1/2 in
Outside Diameter
2 3/8 in
Inside Diameter
1 1/2 in
Overall Length
3 in
Inside Diameter Tolerance
+/-0.001 in

Details

Item
Linear Ball Bearing
Type
Closed
Material
Delrin
Dynamic Load Capacity (Lb.)
3,880
Temp. Range (F)
0 a 185
For Use With
Thomson Shafting
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
Between Grooves (mm)
2.442 in
Accelerated Speed
450 fps
Dynamic Load Capacity (N)
3,880 lbf
Series
Super Smart
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
3,880 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Self-Alignment Self-Aligning, Overall Length 3 in, Dynamic Load Capacity 3,880 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.