Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 16 mm

  • Mfr # SSEM16OPNWW

  • Zoro # G2879213


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
16 mm
Outside Dia.
26 mm
Material
Delrin
Length (mm)
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEM16OPNWW
Zoro #
G2879213
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
16 mm
Outside Dia.
26 mm
Length (mm)
36 mm
Length (In.)
36 mm
Slot Width (mm)
9 mm
Dimension C
36 in
Slot Width (In.)
9 mm
Dimension G
0 mm from Center Line
Dimension C1
24.6 mm
Inside Dia. Tolerance
+ .013
Dimension F
3 mm
Dimension T
16
Required Housing Bore Dia. (mm)
26 mm
Retention Hole Dia. (mm)
3 mm
Inside Dia.
16 mm
Overall Length
36 mm
Outside Diameter
26 mm
Inside Diameter
16 mm
Slot Width
9 mm
Inside Diameter Tolerance
+ 0.013 mm
Retention Hole Diameter
3 mm

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin
Retention Hole Location
0mm from the Center line
Accelerated Speed
150 mm/sec
Self-Alignment
Self-Aligning
Slot Angle (Degrees)
70 Degrees
Between Grooves (mm)
24.6 mm
Dynamic Load Capacity (N)
2,200 N
For Use With
Thomson Shafting
Steady State Speed
3 mm/sec
Load Capacity
2,200
Temp. Range (F)
0 - 185
Series
Super Smart
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Dynamic Load Capacity
495 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 16 mm, Outside Diameter 26 mm, Self-Alignment Self-Aligning, Overall Length 36 mm, Dynamic Load Capacity 495 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec, Slot Width 9 mm, Retention Hole Diameter 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.