Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 2.000 In

  • Mfr # OPN324864

  • Zoro # G2457427


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
2 in
Outside Dia.
3 in
Material
Steel
Dynamic Load Capacity (Lb.)
860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPN324864
Zoro #
G2457427
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Dimension E
1 in
Dimension C2
0.103
Required Housing Bore Dia. (In.)
3 in
Length (In.)
4 in
Inside Dia. Tolerance
+/-.001
Slot Width (In.)
1 in
Dimension T
2
Dimension C1
3.195 in
Dimension C
4 in
Inside Dia.
2 in
Overall Length
4 in
Inside Diameter Tolerance
+/-0.001 in
Outside Diameter
3 in
Outside Diameter Tolerance
+/-0.00045 in
Slot Width
1 in
Inside Diameter
2 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Steel
Dynamic Load Capacity (Lb.)
860
Accelerated Speed
450 fps
Self-Alignment
Not Self-Aligning
Temp. Range (F)
0 - 300
Between Grooves (mm)
3.195 in
Slot Angle (Degrees)
50 Degrees
For Use With
Thomson Shafting
Steady State Speed
10 fps
Dynamic Load Capacity (N)
860 lbf
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
500 Degrees F
Series
Precision
Dynamic Load Capacity
860 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 2 in, Outside Diameter 3 in, Self-Alignment Not Self-Aligning, Overall Length 4 in, Dynamic Load Capacity 860 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 1 in, Outside Diameter Tolerance +/-0.00045 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.