Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 2.500 In

  • Mfr # OPN406080

  • Zoro # G1681531


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
2.5 in
Outside Dia.
3 3/4 in
Material
Steel
Dynamic Load Capacity (Lb.)
1,380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPN406080
Zoro #
G1681531
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
2.5 in
Outside Dia.
3 3/4 in
Dimension E
1.25 in
Dimension C
5 in
Inside Dia. Tolerance
+/-.001
Dimension C1
3.978 in
Slot Width (In.)
1.25 in
Length (In.)
5 in
Dimension C2
0.12
Required Housing Bore Dia. (In.)
3.75 in
Dimension T
2.5
Inside Dia.
2 1/2 in
Outside Diameter
3 3/4 in
Slot Width
1.25 in
Inside Diameter Tolerance
+/-0.001 in
Overall Length
5 in
Inside Diameter
2 1/2 in
Outside Diameter Tolerance
+/-0.00045 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Steel
Dynamic Load Capacity (Lb.)
1,380
Temp. Range (F)
0 - 300
For Use With
Thomson Shafting
Self-Alignment
Not Self-Aligning
Accelerated Speed
450 fps
Between Grooves (mm)
3.978 in
Steady State Speed
10 fps
Slot Angle (Degrees)
50 Degrees
Dynamic Load Capacity (N)
1,380 lbf
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Series
Precision
Maximum Operating Temperature
500 Degrees F
Dynamic Load Capacity
1,380 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 2 1/2 in, Outside Diameter 3 3/4 in, Self-Alignment Not Self-Aligning, Overall Length 5 in, Dynamic Load Capacity 1,380 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 1.25 in, Outside Diameter Tolerance +/-0.00045 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.