Zoro Homepage

Ball Bushing, Bore Dia 40 mm

  • Mfr # SSEM40OPNWW

  • Zoro # G0981023


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
40 mm
Outside Dia.
62 mm
Material
Delrin
Load Capacity
13,700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEM40OPNWW
Zoro #
G0981023
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
40 mm
Outside Dia.
62 mm
Inside Dia. Tolerance
+ .016
Required Housing Bore Dia. (mm)
62 mm
Length (In.)
80 mm
Dimension T
40
Retention Hole Dia. (mm)
3 mm
Dimension F
3 mm
Dimension C1
60.3 mm
Length (mm)
80 mm
Slot Width (In.)
19 mm
Dimension G
1.50 mm Above Center Line
Slot Width (mm)
19 mm
Inside Dia.
40 mm
Inside Diameter Tolerance
+ 0.016 mm
Overall Length
80 mm
Outside Diameter
62 mm
Retention Hole Diameter
3 mm
Inside Diameter
40 mm
Slot Width
19 mm

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 40 mm, Outside Diameter 62 mm, Self-Alignment Self-Aligning, Overall Length 80 mm, Dynamic Load Capacity 3,080 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance + 0.016 mm, Accelerated Speed 150 mm/sec, Slot Width 19 mm, Retention Hole Diameter 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.