Zoro Homepage

Ball Bushing, Bore Dia 4.000 In

  • Mfr # A6496128

  • Zoro # G2697335


product price: $1,735.99
/ea
Free Shipping & Returns

Key Features

Type
Closed
Bore Dia.
4 in
Outside Dia.
6 in
Material
Steel
Dynamic Load Capacity (Lb.)
5,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6496128
Zoro #
G2697335
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Outside Dia.
6 in
Dimension C1
6.265 in
Required Housing Bore Dia. (In.)
6 in
Dimension T
4
Dimension C
8 in
Inside Dia. Tolerance
+/-.002
Length (In.)
8 in
Inside Dia.
4 in
Outside Diameter
6 in
Inside Diameter
4 in
Overall Length
8 in
Inside Diameter Tolerance
+/-0.002 in

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 4 in, Outside Diameter 6 in, Self-Alignment Not Self-Aligning, Overall Length 8 in, Dynamic Load Capacity 5,000 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance +/-0.002 in, Accelerated Speed 450 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.