Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 4.000 In

  • Mfr # OPN6496128

  • Zoro # G1996872


product price: $1,822.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
4 in
Outside Dia.
6 in
Material
Steel
Dynamic Load Capacity (Lb.)
3,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPN6496128
Zoro #
G1996872
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
4 in
Outside Dia.
6 in
Dimension C1
6.265 in
Dimension C
8 in
Required Housing Bore Dia. (In.)
6 in
Inside Dia. Tolerance
+/-.002
Dimension C2
0.139
Dimension T
4
Slot Width (In.)
2 in
Dimension E
2 in
Length (In.)
8 in
Inside Dia.
4 in
Slot Width
2 in
Inside Diameter Tolerance
+/-0.002 in
Outside Diameter
6 in
Overall Length
8 in
Inside Diameter
4 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Steel
Dynamic Load Capacity (Lb.)
3,800
For Use With
Thomson Shafting
Between Grooves (mm)
6.265 in
Self-Alignment
Not Self-Aligning
Slot Angle (Degrees)
50 Degrees
Temp. Range (F)
0 - 300
Steady State Speed
10 fps
Accelerated Speed
450 fps
Dynamic Load Capacity (N)
3,800 lbf
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
0 Degrees F
Series
Precision
System of Measurement
Inch
Dynamic Load Capacity
3,800 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 4 in, Outside Diameter 6 in, Self-Alignment Not Self-Aligning, Overall Length 8 in, Dynamic Load Capacity 3,800 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.002 in, Accelerated Speed 450 fps, Slot Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.