Zoro Homepage

Ball Bushing Die, Bore Dia 1.500 In

  • Mfr # DS24

  • Zoro # G3124317


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Outside Dia. (In.)
2.71 in
Clamp Dia. (In.)
4 in
Material
Steel
Overall Length (In.)
5.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS24
Zoro #
G3124317
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.5 in
Outside Dia. (In.)
2.71 in
Clamp Dia. (In.)
4 in
Overall Length (In.)
5.61 in
Bolt Circle Dia. (In.)
3.12 in
Dimension E
1.44 in
Dimension F
4.17 in
Mounting Hole Dia. (In.)
2 in
Pilot Length (In.)
1.44 in
Dimension C
2.71 in
Dimension B
2.0007/2.0003 in
Dimension H
2.0005/2.0000 in
Dimension A
1.5 in
Pilot Dia. (In.)
2.001/2.000
Pilot Length
1.44 in
Bore Diameter
1.5 in
Overall Diameter
2.72 in
Pilot Diameter
2.0007/2.0003 in
Overall Length
5.61 in
Recommended Mounting Hole Diameter
2 in
Bearing Outside Diameter
2.72 in

Description

Ball Bushing Die Set, Bore Diameter 1.5 in, Bearing Outside Diameter 2.72 in, Overall Length 5.61 in, Dynamic Load Capacity 770 lbf, Bore Tolerance - Maximum 0.001 in, Bore Tolerance - Minimum -0.001 in, Color Steel, Bearing Type Die Set, Bore Tolerance +/-0.001, Material Steel, Finish Steel, Maximum Operating Temperature 500 Degrees F, Pilot Length 1.44 in, Includes (3) Clamps, (3) Mounting Screws, Recommended Mounting Hole Diameter 2 in, Pilot Diameter 2.0007/2.0003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.