Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Nut, Ball Circle Dia 0.631 In

  • Mfr # 8106-448-009

  • Zoro # G3208545


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Preloaded
Ball Screw Dia.
0.631 in
Lead
0.2 in
Number of Starts
1
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8106-448-009
Zoro #
G3208545
UPC #
-
Country of Origin
United States

Dimensions

Ball Screw Dia.
0.631 in
Dimension B
0.787 in
Dimension D
15/16-16 UN
Dimension F
0.5 in
Ball Circle Dia. (In.)
0.631
Dimension E
1.71 in
Dimension C
1.125 in
Dimension A
0.8 in
Thread Size
15/16"-16
Ball Screw Diameter
0.631 in

Details

Item
Precision Ball Nut
Type
Non-Preloaded
Lead
0.2 in
Number of Starts
1
Thread Direction
Right Hand
Dynamic Load Capacity
800 lbf
Static Load Capacity
6,384 lbf
Material
Alloy Steel
Dynamic Load Capacity (Lb.)
800
Static Load Capacity (Lb.)
6150
Direction
Right Hand
For Use With End Blocks
2LGL2
Lead (In.)
0.2
Thread Type
UN
Compatible Manufacturer Model Number
7824154
Load Lock
Load-Locking
Number of Circuits
Single
Preloaded
Non-Preloaded
Travel per Revolution
0.2 in
System of Measurement
Inch
Nut Shape
Round

Description

Ball Circle Dia. (In.) 0.631, Lead (In.) 0.2, Right Hand Direction, Dynamic Load Capacity (Lb.) 800, Static Load Capacity (Lb.) 6150, Number of Starts 1, Alloy Steel Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.