Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Nut End Block, Bore Dia 25 mm

  • Mfr # 7824158

  • Zoro # G0891633


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Type
Quick Mount
Bore Dia. (mm)
25
Mounting Hole Dia. (In.)
.906/.656
Static Load Capacity
2,120 lbf
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7824158
Zoro #
G0891633
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (mm)
25
Mounting Hole Dia. (In.)
.906/.656
Dimension G
2.6 in
Dimension L (In.)
3.38 in
Dimension Q
2.9 in
Dimension K
1.75 in
Dimension C
6 in
Dimension A
2.125 in
Dimension D1
25 mm
Dimension F
1.94 in
Dimension P
0.03 in
Length through Bore (In.)
2.36 in
Dimension N
0.906 in Thru 1.375 in C-bore x 2.00 in DP
Dimension B
3 in
Dimension D2
2.36 in
Overall Height (In.)
3.38 in
Overall Length (In.)
6 in
Dimension J
2 in
Dimension R
1 in
Dimension D
0.94 in
Overall Width (In.)
2.9 in
Dimension H
2.125 in
Dimension M (In.)
0.656 in
Nominal Bore Diameter
1.15 in, 1.25 in, 1.5 in
Thru Bore Diameter
0.906 in
Overall Depth
2.9 in
Length through Bore
2.36 in
Overall Height
3.38 in
Thread Size
0.969"-32
Mounting Hole Diameter
0.656 in
Overall Width
6 in

Details

Item
Ball Nut End Block
Type
Quick Mount
Static Load Capacity
2,120 lbf
Material
Carbon Steel
Mounting Surface to Shaft Center (In.)
1.75 in
For Use With
Precision Ball Screw
System of Measurement
Inch
Mounting Surface to Shaft Center
1.75 in
Bearing Type
Fixed
Axial Load Capacity
3,750 lbf

Description

Ball Nut End Block, Overall Depth 2.9 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 1.15 in, 1.25 in, 1.5 in, Thru Bore Diameter 0.906 in, System of Measurement Inch, Thread Size 0.969 In.-32, Mounting Hole Diameter 0.656 in, Overall Height 3.38 in, Overall Width 6 in, Length through Bore 2.36 in, Mounting Surface to Shaft Center 1.75 in, Compatible Grainger Part Number 2LGF8, 2LGG8, Static Load Capacity 2,120 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.