Zoro Homepage

Ball Nut End Block, Bore Dia 9 mm

  • Mfr # 7828282

  • Zoro # G0804763


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Type
Quick Mount
Bore Dia. (mm)
9
Mounting Hole Dia. (In.)
0.28
Static Load Capacity
440 lbf
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7828282
Zoro #
G0804763
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (mm)
9
Mounting Hole Dia. (In.)
0.28
Dimension B
1.38 in
Dimension D
0.63 in
Dimension Q
1.8 in
Dimension L (In.)
2 in
Dimension M (In.)
0.281 in
Dimension H
1 in
Dimension D1
9 mm
Dimension C
2.75 in
Dimension G
1.4 in
Dimension D2
1.44 in
Overall Length (In.)
2.75 in
Dimension A
1 in
Dimension F
1.19 in
Length through Bore (In.)
1.44 in
Dimension J
1.375 in
Overall Width (In.)
1.8 in
Dimension K
1 in
Dimension R
0.688 in
Overall Height (In.)
2 in
Dimension N
0.281 in Thru 0.50 in C-bore x 0.56 in DP
Nominal Bore Diameter
0.5 in
Mounting Hole Diameter
0.281 in
Overall Depth
1.8 in
Thru Bore Diameter
0.281 in
Thread Size
5/16"-24
Overall Height
2 in
Overall Width
2.75 in
Length through Bore
1.53 in

Details

Item
Ball Nut End Block
Type
Quick Mount
Static Load Capacity
440 lbf
Material
Carbon Steel
For Use With
Precision Ball Screw
Mounting Surface to Shaft Center (In.)
1 in
System of Measurement
Inch
Axial Load Capacity
1,030 lbf
Bearing Type
Fixed
Mounting Surface to Shaft Center
1 in

Description

Ball Nut End Block, Overall Depth 1.8 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 0.5 in, Thru Bore Diameter 0.281 in, System of Measurement Inch, Thread Size 5/16 In.-24, Mounting Hole Diameter 0.281 in, Overall Height 2 in, Overall Width 2.75 in, Length through Bore 1.53 in, Mounting Surface to Shaft Center 1 in, Compatible Grainger Part Number 2LGE3, 2LGF1, 2LGG1, Static Load Capacity 440 lbf, Axial Load Capacity 1,030 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.