Zoro Homepage

Ball Rail, 1000 mm L, 35 mm W, 29.50 mm H

  • Mfr # 521H35AD+1000

  • Zoro # G2225097


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
1,000 mm
Overall Width
34 mm
Overall Height
29.5 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521H35AD+1000
Zoro #
G2225097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 mm
Overall Width
34 mm
Overall Height
29.5 mm
Mounting Hole Size
15 mm
Dimension Y1/Y2
20 mm
Dimension S3
M8
Dimension B1
34 mm
Dimension X
80 mm
Dimension G2
18 mm
Dimension F1
9 mm
Dimension G1
12 mm
Dimension F2
15 mm
Size
35
Dimension J1
29.5 mm
Thread Size
M8
Manufacturer Size
35

Details

Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Number of Rail Holes
13
Rail Finish
Duralloy
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Screw Type
Hex Head
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Agency Compliance
DIN 645-1
Mounting Hole Center to Center
80 mm
Number of Mounting Holes
6
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
500
Requires Lubrication
Lubricant Required
Compatible Bearing Type
Ball
Standards
DIN 645-1
Operating Temperature - Maximum
176 Degrees F
Mounting Hole Center to Shaft End
40 mm
Mounting Hole Type
Threaded
System of Measurement
Metric
Rail Type
Profile
Operating Temperature - Minimum
-40 Degrees F

Description

Profile Ball Rail, Overall Length 1,000 mm, Overall Width 34 mm, Overall Height 29.5 mm, Rail Material Steel, Manufacturer Size 35, Number of Mounting Holes 6, Rail Finish Duralloy, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 40 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.