Zoro Homepage

Ball Rail, 1000mm L, 15 mm W, 15.70 mm H

  • Mfr # 521H15AD+1000

  • Zoro # G0351127


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
1,000 mm
Overall Width
15 mm
Overall Height
15.7 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521H15AD+1000
Zoro #
G0351127
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,000 mm
Overall Width
15 mm
Overall Height
15.7 mm
Dimension G1
4.5 mm
Dimension S3
M4
Mounting Hole Size
8 mm
Dimension G2
9.5 mm
Dimension F1
4.5 mm
Dimension X
60 mm
Dimension B1
15 mm
Dimension F2
8 mm
Size
15
Thread Size
M4
Dimension Y1/Y2
20 mm
Dimension J1
15.7 mm
Manufacturer Size
15

Details

Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Rail Finish
Duralloy
Number of Rail Holes
17
For Use With
500 Series Ball Carriages
Screw Type
Hex Head
Mounting Hole from Shaft End
20 mm
Mounting Hole Center to Center
60 mm
Agency Compliance
DIN 645-1
Number of Mounting Holes
6
Series
500
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Rail Type
Profile
Compatible Bearing Type
Ball
Standards
DIN 645-1
Requires Lubrication
Lubricant Required
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Type
Threaded
Mounting Hole Center to Shaft End
30 mm
Operating Temperature - Maximum
176 Degrees F

Description

Profile Ball Rail, Overall Length 1,000 mm, Overall Width 15 mm, Overall Height 15.7 mm, Rail Material Steel, Manufacturer Size 15, Number of Mounting Holes 6, Rail Finish Duralloy, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.