Zoro Homepage

Ball Rail, 1000mm L, 25 mm W, 22.70 mm H

  • Mfr # 521H25A+1000

  • Zoro # G0763287


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1,000 mm
Type
500 Series
Overall Width
23 mm
Overall Height
22.7 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521H25A+1000
Zoro #
G0763287
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,000 mm
Overall Width
23 mm
Overall Height
22.7 mm
Dimension G1
8 mm
Size
25
Dimension G2
14 mm
Dimension Y1/Y2
20 mm
Dimension J1
22.7 mm
Dimension F2
11 mm
Thread Size
M6
Dimension X
60 mm
Mounting Hole Size
11 mm
Dimension S3
M6
Dimension F1
7 mm
Dimension B1
23 mm
Manufacturer Size
25

Details

Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Agency Compliance
DIN 645-1
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Rail Finish
Hardened Steel
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Screw Type
Hex Head
Number of Rail Holes
17
Mounting Hole Center to Center
60 mm
Number of Mounting Holes
6
Maximum Operating Temperature
80 Degrees C
Series
500
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Compatible Bearing Type
Ball
Weight
3 kg
Mounting Hole Type
Threaded
Standards
DIN 645-1
Operating Temperature - Minimum
-40 Degrees F
Rail Type
Profile
Mounting Hole Center to Shaft End
20 mm
Requires Lubrication
Lubricant Required

Description

Profile Ball Rail, Overall Length 1,000 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.