Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Rail, 1240mm L, 25 mm W, 22.70 mm H

  • Mfr # 521H25A+1240

  • Zoro # G2285507


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
1,240 mm
Overall Width
23 mm
Overall Height
22.7 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521H25A+1240
Zoro #
G2285507
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,240 mm
Overall Width
23 mm
Overall Height
22.7 mm
Thread Size
M6
Dimension X
60 mm
Mounting Hole Size
11 mm
Dimension G2
14 mm
Dimension B1
23 mm
Dimension G1
8 mm
Dimension F2
11 mm
Dimension F1
7 mm
Dimension Y1/Y2
20 mm
Size
25
Dimension S3
M6
Dimension J1
22.7 mm
Manufacturer Size
25

Details

Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Screw Type
Hex Head
For Use With
500 Series Ball Carriages
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Rail Finish
Hardened Steel
Agency Compliance
DIN 645-1
Number of Rail Holes
21
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
20 mm
Number of Mounting Holes
20
Series
500
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Mounting Hole Center to Shaft End
20 mm
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required
Standards
DIN 645-1
Weight
3.7 kg
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Rail Type
Profile
Mounting Hole Type
Threaded
System of Measurement
Metric

Description

Profile Ball Rail, Overall Length 1,240 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 20, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.