Shop THOMSON

Ball Rail, 220 mm L, 15 mm W, 15.7 mmH

  • Mfr # 521H15A+220
  • Zoro # G1609377

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
220 mm
Overall Width
15 mm
Overall Height
15.7 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H15A+220
Zoro #
G1609377
UPC #
662486880882
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Rail Finish
Hardened Steel
Screw Type
Hex Head
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Agency Compliance
DIN 645-1
Mounting Hole Center to Center
60 mm
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Number of Rail Holes
4
Number of Mounting Holes
6
Series
500
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Standards
DIN 645-1
Mounting Hole Center to Shaft End
20 mm
Rail Type
Profile
Mounting Hole Type
Threaded
Requires Lubrication
Lubricant Required
Operating Temperature - Maximum
176 Degrees F
Weight
0.31 kg
Operating Temperature - Minimum
-40 Degrees F
Compatible Bearing Type
Ball
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
220 mm
Overall Width
15 mm
Overall Height
15.7 mm
Dimension G2
9.5 mm
Dimension G1
4.5 mm
Dimension X
60 mm
Dimension S3
M4
Dimension F2
8 mm
Mounting Hole Size
8 mm
Dimension B1
15 mm
Dimension F1
4.5 mm
Thread Size
M4
Dimension J1
15.7 mm
Dimension Y1/Y2
20 mm
Size
15
Manufacturer Size
15
Wire Rope Length
220 mm
Length
220 mm

Description

Profile Ball Rail, Overall Length 220 mm, Overall Width 15 mm, Overall Height 15.7 mm, Rail Material Steel, Manufacturer Size 15, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.