Ball Rail, 340 mm L, 23 mm W, 22.7 mmH

  • Mfr # 521H25A+340
  • Zoro # G0382602
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
340 mm
Overall Width
23 mm
Overall Height
22.7 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H25A+340
Zoro #
G0382602
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
For Use With
500 Series Ball Carriages
Number of Rail Holes
6
Mounting Hole from Shaft End
20 mm
Screw Type
Hex Head
Rail Finish
Hardened Steel
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Mounting Hole Center to Center
60 mm
Agency Compliance
DIN 645-1
Number of Mounting Holes
6
Series
500
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Requires Lubrication
Lubricant Required
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Type
Threaded
Rail Type
Profile
Compatible Bearing Type
Ball
Weight
1 kg
System of Measurement
Metric
Mounting Hole Center to Shaft End
20 mm
Standards
DIN 645-1
Operating Temperature - Maximum
176 Degrees F
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
340 mm
Overall Width
23 mm
Overall Height
22.7 mm
Dimension B1
23 mm
Dimension G1
8 mm
Thread Size
M6
Dimension F1
7 mm
Dimension X
60 mm
Dimension G2
14 mm
Dimension J1
22.7 mm
Size
25
Dimension S3
M6
Mounting Hole Size
11 mm
Dimension F2
11 mm
Dimension Y1/Y2
20 mm
Manufacturer Size
25
Wire Rope Length
340 mm
Length
340 mm

Description

Profile Ball Rail, Overall Length 340 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews