Shop THOMSON

Ball Rail, 460 mm L, 23 mm W, 22.7 mmH

  • Mfr # 521H25A+460
  • Zoro # G1485811

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
460 mm
Overall Width
23 mm
Overall Height
22.7 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H25A+460
Zoro #
G1485811
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Mounting Hole from Shaft End
20 mm
Mounting Hole Center to Center
60 mm
Screw Type
Hex Head
For Use With
500 Series Ball Carriages
Agency Compliance
DIN 645-1
Rail Finish
Hardened Steel
Number of Rail Holes
8
Number of Mounting Holes
6
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Series
500
Operating Temperature - Minimum
-40 Degrees F
System of Measurement
Metric
Compatible Bearing Type
Ball
Operating Temperature - Maximum
176 Degrees F
Standards
DIN 645-1
Weight
1.4 kg
Requires Lubrication
Lubricant Required
Mounting Hole Center to Shaft End
20 mm
Rail Type
Profile
Mounting Hole Type
Threaded
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
460 mm
Overall Width
23 mm
Overall Height
22.7 mm
Dimension Y1/Y2
20 mm
Dimension J1
22.7 mm
Dimension X
60 mm
Dimension G1
8 mm
Size
25
Dimension F1
7 mm
Mounting Hole Size
11 mm
Thread Size
M6
Dimension F2
11 mm
Dimension B1
23 mm
Dimension S3
M6
Dimension G2
14 mm
Manufacturer Size
25
Wire Rope Length
460 mm
Length
460 mm

Description

Profile Ball Rail, Overall Length 460 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.