Ball Rail, 570 mm L, 45 mm W, 37 mmH

  • Mfr # 521H45A+570
  • Zoro # G0866521
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
570 mm
Overall Width
45 mm
Overall Height
37 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H45A+570
Zoro #
G0866521
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Screw Type
Hex Head
Agency Compliance
DIN 645-1
Rail Finish
Hardened Steel
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Mounting Hole Center to Center
105 mm
Number of Rail Holes
6
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
22.5 mm
Number of Mounting Holes
6
Series
500
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Standards
DIN 645-1
Weight
5 kg
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees F
Rail Type
Profile
Mounting Hole Center to Shaft End
22.5 mm
Mounting Hole Type
Threaded
Operating Temperature - Maximum
176 Degrees F
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
570 mm
Overall Width
45 mm
Overall Height
37 mm
Dimension F2
20 mm
Dimension X
105 mm
Dimension Y1/Y2
22.5 mm
Dimension J1
37 mm
Thread Size
M12
Dimension S3
M12
Dimension G1
15 mm
Dimension B1
45 mm
Dimension G2
22 mm
Dimension F1
14 mm
Size
45
Mounting Hole Size
20 mm
Manufacturer Size
45
Wire Rope Length
570 mm
Length
570 mm

Description

Profile Ball Rail, Overall Length 570 mm, Overall Width 45 mm, Overall Height 37 mm, Rail Material Steel, Manufacturer Size 45, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 105 mm, Mounting Hole Center to Shaft End 22.5 mm, Mounting Hole Type Threaded

Ratings & reviews