Shop THOMSON

Ball Rail, 600 mm L, 34 mm W, 29.5 mmH

  • Mfr # 521H35A+600
  • Zoro # G2043806

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
600 mm
Overall Width
34 mm
Overall Height
29.5 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H35A+600
Zoro #
G2043806
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Mounting Hole Center to Center
80 mm
Agency Compliance
DIN 645-1
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Screw Type
Hex Head
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Rail Finish
Hardened Steel
Number of Rail Holes
8
Temp. Range (F)
Not Available
Number of Mounting Holes
6
Series
500
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Mounting Hole Center to Shaft End
20 mm
Compatible Bearing Type
Ball
Standards
DIN 645-1
Mounting Hole Type
Threaded
Rail Type
Profile
Operating Temperature - Minimum
-40 Degrees F
Weight
3.2 kg
Requires Lubrication
Lubricant Required
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
600 mm
Overall Width
34 mm
Overall Height
29.5 mm
Dimension X
80 mm
Dimension J1
29.5 mm
Dimension F2
15 mm
Dimension S3
M8
Thread Size
M8
Dimension B1
34 mm
Mounting Hole Size
15 mm
Dimension F1
9 mm
Dimension G2
18 mm
Size
35
Dimension G1
12 mm
Dimension Y1/Y2
20 mm
Manufacturer Size
35
Wire Rope Length
600 mm
Length
600 mm

Description

Profile Ball Rail, Overall Length 600 mm, Overall Width 34 mm, Overall Height 29.5 mm, Rail Material Steel, Manufacturer Size 35, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.