Ball Rail, 640 mm L, 23 mm W, 22.7 mmH

  • Mfr # 521H25A+640
  • Zoro # G3468717
product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Overall Length
640 mm
Type
500 Series
Overall Width
23 mm
Overall Height
22.7 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H25A+640
Zoro #
G3468717
UPC #
662486881124
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Rail Finish
Hardened Steel
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Screw Type
Hex Head
For Use With
500 Series Ball Carriages
Mounting Hole Center to Center
60 mm
Temp. Range (F)
Not Available
Number of Rail Holes
11
Mounting Hole from Shaft End
20 mm
Agency Compliance
DIN 645-1
Number of Mounting Holes
6
Series
500
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Weight
1.9 kg
Mounting Hole Center to Shaft End
20 mm
System of Measurement
Metric
Compatible Bearing Type
Ball
Mounting Hole Type
Threaded
Operating Temperature - Minimum
-40 Degrees F
Rail Type
Profile
Operating Temperature - Maximum
176 Degrees F
Requires Lubrication
Lubricant Required
Standards
DIN 645-1
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
640 mm
Overall Width
23 mm
Overall Height
22.7 mm
Dimension S3
M6
Size
25
Dimension B1
23 mm
Dimension F1
7 mm
Dimension G1
8 mm
Dimension F2
11 mm
Mounting Hole Size
11 mm
Thread Size
M6
Dimension Y1/Y2
20 mm
Dimension J1
22.7 mm
Dimension X
60 mm
Dimension G2
14 mm
Manufacturer Size
25
Wire Rope Length
640 mm
Length
640 mm

Description

Profile Ball Rail, Overall Length 640 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews