Shop THOMSON

Ball Rail, 885 mm L, 45 mm W, 37 mmH

  • Mfr # 521H45A+885
  • Zoro # G3112715

product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Overall Length
885 mm
Type
500 Series
Overall Width
45 mm
Overall Height
37 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H45A+885
Zoro #
G3112715
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Mounting Hole from Shaft End
22.5 mm
Number of Rail Holes
9
Temp. Range (F)
Not Available
Mounting Hole Center to Center
105 mm
Rail Finish
Hardened Steel
For Use With
500 Series Ball Carriages
Agency Compliance
DIN 645-1
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Screw Type
Hex Head
Number of Mounting Holes
6
Series
500
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Requires Lubrication
Lubricant Required
Rail Type
Profile
Operating Temperature - Maximum
176 Degrees F
Weight
7.8 kg
Mounting Hole Type
Threaded
Compatible Bearing Type
Ball
Standards
DIN 645-1
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Center to Shaft End
22.5 mm
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
885 mm
Overall Width
45 mm
Overall Height
37 mm
Dimension F1
14 mm
Mounting Hole Size
20 mm
Dimension F2
20 mm
Dimension G2
22 mm
Size
45
Dimension X
105 mm
Thread Size
M12
Dimension G1
15 mm
Dimension S3
M12
Dimension Y1/Y2
22.5 mm
Dimension J1
37 mm
Dimension B1
45 mm
Manufacturer Size
45
Wire Rope Length
885 mm
Length
885 mm

Description

Profile Ball Rail, Overall Length 885 mm, Overall Width 45 mm, Overall Height 37 mm, Rail Material Steel, Manufacturer Size 45, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 105 mm, Mounting Hole Center to Shaft End 22.5 mm, Mounting Hole Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.