Zoro Homepage

Ball Screw, 1.000 In Dia, 72 In L, Steel

  • Mfr # 190-9104CTL72

  • Zoro # G0804343


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Ball Screw Dia.
1 in
Number of Starts
1
Material
Steel
Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190-9104CTL72
Zoro #
G0804343
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Ball Screw Dia.
1 in
Root Diameter (In.)
0.84 in
Overall Length
72 in
Ball Screw Diameter
1 in
Nominal Ball Diameter
0.156 in

Details

Item
Precision Ball Screw
Number of Starts
1
Material
Steel
Direction
Right Hand
For Use With End Blocks
2LGL4
For Use With Ball Nuts
2LGJ1
Lead (In.)
0.25 in
Travel per Revolution
0.25 in
System of Measurement
Inch

Description

Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.25 in, Ball Screw Diameter 1 in, Overall Length 72 in, Material Steel, Root Diameter 0.836 in, Direction Right Hand, Nominal Ball Diameter 0.156 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGJ1, Compatible Grainger Part Number - End Blocks 2LGL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.