Zoro Homepage
This item is Discontinued.
Thomson Ball Screw, 16 mm D, 1000 mm L, Steel 7832776-P5CTL1000

Ball Screw, 16 mm D, 1000 mm L, Steel (Discontinued)

  • Mfr # 7832776-P5CTL1000
  • Zoro # G3375172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832776-P5CTL1000
Zoro #
G3375172
UPC #
-
Country of Origin
United States

Dimensions

Length
1,000 mm
Ball Screw Dia.
16 mm
Root Diameter (mm)
12.7
Nominal Ball Diameter
3.5 mm
Ball Screw Diameter
16 mm
Overall Length
1,000 mm

Details

Item
Precision Ball Screw
Number of Starts
1
Material
Steel
For Use With End Blocks
2LGL8
Direction
Right Hand
For Use With Ball Nuts
2LGJ7
Lead (mm)
5
Travel per Revolution
5 mm
System of Measurement
Metric

Description

Precision Ball Screw, Number of Starts 1, Travel per Revolution 5 mm, Ball Screw Diameter 16 mm, Overall Length 1,000 mm, Material Steel, Root Diameter 12.88 mm, Direction Right Hand, Nominal Ball Diameter 3.5 mm, System of Measurement Metric, Compatible Grainger Part Number - Ball Nuts 2LGJ7, Compatible Grainger Part Number - End Blocks 2LGL8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.