Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomson Ball Screw, 25 mm D, 1000 mm L, Steel 7832786-P5CTL1000

Ball Screw, 25 mm D, 1000 mm L, Steel (Discontinued)

  • Mfr # 7832786-P5CTL1000
  • Zoro # G1625057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832786-P5CTL1000
Zoro #
G1625057
UPC #
-
Country of Origin
United States

Dimensions

Ball Screw Dia.
25 mm
Length
1,000 mm
Root Diameter (mm)
21.7
Ball Screw Diameter
25 mm
Nominal Ball Diameter
3.5 mm
Overall Length
1,000 mm

Details

Item
Precision Ball Screw
Number of Starts
1
Material
Steel
For Use With Ball Nuts
2LGK1
For Use With End Blocks
2LGN1
Lead (mm)
5
Direction
Right Hand
System of Measurement
Metric
Travel per Revolution
5 mm

Description

Precision Ball Screw, Number of Starts 1, Travel per Revolution 5 mm, Ball Screw Diameter 25 mm, Overall Length 1,000 mm, Material Steel, Root Diameter 21.9 mm, Direction Right Hand, Nominal Ball Diameter 3.5 mm, System of Measurement Metric, Compatible Grainger Part Number - Ball Nuts 2LGK1, Compatible Grainger Part Number - End Blocks 2LGN1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.