Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomson Ball Screw Flange, Flange Dia 5.375 In 5707574

Ball Screw Flange, Flange Dia 5.375 In (Discontinued)

  • Mfr # 5707574
  • Zoro # G1434124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707574
Zoro #
G1434124
UPC #
-
Country of Origin
China

Dimensions

Flange Dia. (In.)
5.375
Dimension W
3.137-12 UNF
Dimension U
0.656 in
Dimension T
1.582 in
Flange Thickness (In.)
1.582
Bolt Size
0.656 in
Dimension S
5.375 in
Dimension V
4.375 in

Details

Item
Ball Screw Flange
Material
Carbon Steel
For Use With
2LGJ6

Description

Ball Screw Flange, Flange Dia 5.375 In, Flange Thickness 1.531 In, 0.656 In Bolt Size, Carbon Steel Material, For Use With 2LGJ6 Precision Ball Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.