Zoro Homepage

Bearing, Ball Bushing

  • Mfr # A81420SS

  • Zoro # G1810627


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Type
Closed
Bore Dia.
0.5 in
Outside Dia.
7/8 in
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A81420SS
Zoro #
G1810627
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
0.5 in
Outside Dia.
7/8 in
Bearing Dia. (In.)
0.875 in
Length (In.)
1 1/4 in
Required Housing Bore Dia. (In.)
0.8755 in
Inside Dia.
1/2 in
Outside Diameter
7/8 in
Inside Diameter
1/2 in
Overall Length
1 1/4 in

Details

Item
Linear Ball Bearing
Type
Closed
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
85
Withstand Temp. (Deg. F)
300 Degrees F
Steady State Speed
10 fps
Between Grooves (In.)
0.967 in
Accelerated Speed
450 fps
Load Capacity (Lbf.)
85/60
Between Grooves (mm)
0.967 in
Self-Alignment
Not Self-Aligning
Dynamic Load Capacity (N)
85 lbf
Series
Precision
System of Measurement
Inch
Maximum Operating Temperature
600 Degrees F
Dynamic Load Capacity
59 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 59 lbf, Material Stainless Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Accelerated Speed 450 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.