Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 25.50 mm

  • Mfr # 511H20A1

  • Zoro # G1935534


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Standard
Carriage Height
25.5 mm
Roller Material
Steel Alloy
Carriage Width
63 mm
Carriage Length
49.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H20A1
Zoro #
G1935534
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
25.5 mm
Carriage Width
63 mm
Carriage Length
49.5 mm
Dimension F2
10 mm
Dimension F3
9.5 mm
Dimension G2
11.5 mm
Dimension B
63 mm
Dimension L1
40 mm
Dimension F
5.4 mm
Dimension L
75.5 mm
Dimension X
60 mm
Dimension M1
5.2 mm
Dimension L2
35 mm
Dimension L3
53.5 mm
Dimension G1
6.5 mm
Slide Height (mm)
30
Dimension P
8 mm
Dimension S3
M5
Dimension S1
M6
Dimension B1
20 mm
Dimension N
53 mm
Dimension S2
M6
Dimension F1
5.8 mm
For Rail Width (mm)
20
Carriage Hole Size (mm)
M6
Dimension J1
19 mm
Dimension G
8 mm
Dimension J
25.5 mm
Dimension B2
21.5 mm
Dimension O
8 mm
Overall Height
30 mm
Carriage Mounting Hole Size
M6
For Rail Width
20 mm
Combined Carriage and Rail Height
30 mm
Manufacturer Size
20

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Standard
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Static Load Capacity (Lb.)
31,400
Dynamic Load Capacity (N)
14,400
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Seals
Nitrile Rubber
Carriage Type
Ball
Max. Speed (In/Sec)
5
For Use With
500 Series Ball Rail
Agency Compliance
DIN 645-1
Dynamic Load Capacity (Lb.)
14,400
Static Load Capacity (N)
31,400
Dynamic Load Capacity
14,400 N
Maximum Operating Temperature
80 Degrees F
Series
500
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
5 in/sec
Static Load Capacity
31,400 N
Bearing Type
Ball
Radial Load - Maximum
134 N
Axial Load - Maximum
134 N
System of Measurement
Metric
Seal Material
Nitrile Rubber
Preload
0.03 C
Acceleration - Maximum
100 m/sq sec
Standards
DIN 645-1
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included
Bearing Retention
Bearings Retained
Operating Temperature - Minimum
-40 Degrees F
Requires Lubrication
Lubricant Required
Speed - Maximum
16 fps
Includes Wipers
Wipers Included

Description

Linear Bearing Ball Carriage, Carriage Height 25.5 mm, Carriage Length 49.5 mm, Carriage Width 63 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 134 N, Axial Load - Maximum 134 N, Manufacturer Size 20, Dynamic Load Capacity 14,400 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With 500 Series Ball Rail, Static Load Capacity 31,400 N, Combined Carriage and Rail Height 30 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.