Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 25.50 mm

  • Mfr # 511H20C0

  • Zoro # G1748844


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Standard
Carriage Height
25.5 mm
Roller Material
Steel Alloy
Carriage Width
44 mm
Carriage Length
49.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H20C0
Zoro #
G1748844
UPC #
662486736066
Country of Origin
Germany

Dimensions

Carriage Height
25.5 mm
Carriage Width
44 mm
Carriage Length
49.5 mm
Dimension J
25.5 mm
Dimension M1
5.2 mm
Dimension L1
36 mm
Dimension B1
20 mm
Carriage Hole Size (mm)
M5
Dimension S2
M5
Dimension F2
10 mm
Dimension N
32 mm
Dimension S3
M5
Dimension F1
5.8 mm
Dimension L
75.5 mm
Dimension B
44 mm
Dimension L3
53.5 mm
Dimension B2
12 mm
Slide Height (mm)
30
For Rail Width (mm)
20
Dimension O
6 mm
Dimension X
60 mm
Dimension J1
19 mm
Dimension G2
11.5 mm
Dimension G
7 mm
Overall Height
30 mm
For Rail Width
20 mm
Carriage Mounting Hole Size
M5
Manufacturer Size
20
Combined Carriage and Rail Height
30 mm

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Standard
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Dynamic Load Capacity (Lb.)
14,400
Static Load Capacity (Lb.)
31,400
Seals
Nitrile Rubber
Agency Compliance
DIN 645-1
For Use With
500 Series Ball Rail
Carriage Type
Ball
Static Load Capacity (N)
31,400
Dynamic Load Capacity (N)
14,400
Max. Speed (In/Sec)
5
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Minimum Operating Temperature
-40 Degrees F
Dynamic Load Capacity
14,400 N
Static Load Capacity
31,400 N
Series
500
Maximum Operating Temperature
80 Degrees F
Maximum Speed
5 in/sec
Bearing Type
Ball
Operating Temperature - Maximum
176 Degrees F
Requires Lubrication
Lubricant Required
System of Measurement
Metric
Speed - Maximum
16 fps
Acceleration - Maximum
100 m/sq sec
Axial Load - Maximum
134 N
Bearing Retention
Bearings Retained
Standards
DIN 645-1
Radial Load - Maximum
134 N
Includes Wipers
Wipers Included
Seal Material
Nitrile Rubber
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F

Description

Linear Bearing Ball Carriage, Carriage Height 25.5 mm, Carriage Length 49.5 mm, Carriage Width 44 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 134 N, Axial Load - Maximum 134 N, Manufacturer Size 20, Dynamic Load Capacity 14,400 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With 500 Series Ball Rail, Static Load Capacity 31,400 N, Combined Carriage and Rail Height 30 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.