Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 30.50 mm

  • Mfr # 511H25A0

  • Zoro # G1119097


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Standard
Carriage Height
30.5 mm
Roller Material
Steel Alloy
Carriage Width
70 mm
Carriage Length
59.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H25A0
Zoro #
G1119097
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
30.5 mm
Carriage Width
70 mm
Carriage Length
59.5 mm
Dimension L2
40 mm
Dimension X
60 mm
Carriage Hole Size (mm)
M8
Dimension B
70 mm
Dimension F1
7 mm
Dimension G2
14 mm
Slide Height (mm)
36
Dimension J1
22.7 mm
Dimension M1
5.5 mm
Dimension L3
64.3 mm
For Rail Width (mm)
25
Dimension B2
23.5 mm
Dimension G1
8 mm
Dimension J
30.5 mm
Dimension O
7 mm
Dimension F3
11 mm
Dimension F
6.8 mm
Dimension L1
45 mm
Dimension F2
11 mm
Dimension S3
M6
Dimension B1
23 mm
Dimension S1
M8
Dimension G
9 mm
Dimension P
11 mm
Dimension N
57 mm
Dimension L
89.3 mm
Dimension S2
M8
For Rail Width
25 mm
Carriage Mounting Hole Size
M8
Overall Height
36 mm
Manufacturer Size
25
Combined Carriage and Rail Height
36 mm

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Standard
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Static Load Capacity (N)
46,100
For Use With
500 Series Ball Rail
Carriage Type
Ball
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Max. Speed (In/Sec)
5
Seals
Nitrile Rubber
Dynamic Load Capacity (Lb.)
21,100
Dynamic Load Capacity (N)
21,100
Static Load Capacity (Lb.)
46,100
Agency Compliance
DIN 645-1
Series
500
Minimum Operating Temperature
-40 Degrees F
Dynamic Load Capacity
21,100 N
Static Load Capacity
46,100 N
Maximum Operating Temperature
80 Degrees F
Maximum Speed
5 in/sec
Bearing Type
Ball
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
235 N
Bearing Retention
Bearings Retained
Acceleration - Maximum
100 m/sq sec
Operating Temperature - Minimum
-40 Degrees F
Standards
DIN 645-1
Speed - Maximum
16 fps
Includes Wipers
Wipers Included
Seal Material
Nitrile Rubber
Axial Load - Maximum
235 N
Requires Lubrication
Lubricant Required
Includes Seals
Seals Included

Description

Linear Bearing Ball Carriage, Carriage Height 30.5 mm, Carriage Length 59.5 mm, Carriage Width 70 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 235 N, Axial Load - Maximum 235 N, Manufacturer Size 25, Dynamic Load Capacity 21,100 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With 500 Series Ball Rail, Static Load Capacity 46,100 N, Combined Carriage and Rail Height 36 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.