Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 30.50 mm

  • Mfr # 511H25C0D

  • Zoro # G1692826


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Narrow
Carriage Height
30.5 mm
Carriage Width
48 mm
Roller Material
Steel Alloy
Carriage Length
59.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H25C0D
Zoro #
G1692826
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
30.5 mm
Carriage Width
48 mm
Carriage Length
59.5 mm
Dimension F1
7 mm
Dimension B1
23 mm
Dimension M1
5.5 mm
Dimension J1
22.7 mm
Dimension N
35 mm
Slide Height (mm)
36
Dimension B2
12.5 mm
Dimension S3
M6
Dimension B
48 mm
Dimension L3
64.3 mm
Dimension J
30.5 mm
Dimension L
89.3 mm
Dimension O
7.5 mm
Carriage Hole Size (mm)
M6
Dimension G
9 mm
Dimension S2
M6
Dimension L1
35 mm
Dimension F2
11 mm
Dimension G2
14 mm
For Rail Width (mm)
25
Dimension X
60 mm
For Rail Width
25 mm
Carriage Mounting Hole Size
M6
Overall Height
36 mm
Combined Carriage and Rail Height
36 mm
Manufacturer Size
25

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Narrow
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Static Load Capacity (Lb.)
46,100
Dynamic Load Capacity (Lb.)
21,100
Dynamic Load Capacity (N)
21,100
Seals
Nitrile Rubber
Static Load Capacity (N)
46,100
For Use With
500 Series Ball Rail
Max. Speed (In/Sec)
5
Agency Compliance
DIN 645-1
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Carriage Type
Ball
Carriage Finish
Chrome Plated
Maximum Speed
5 in/sec
Series
500
Maximum Operating Temperature
80 Degrees F
Minimum Operating Temperature
-40 Degrees F
Static Load Capacity
46,100 N
Dynamic Load Capacity
21,100 N
Bearing Type
Ball
Speed - Maximum
16 fps
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Standards
DIN 645-1
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Includes Wipers
Wipers Included
Radial Load - Maximum
235 N
Requires Lubrication
Lubricant Required
Axial Load - Maximum
235 N
Seal Material
Nitrile Rubber
Acceleration - Maximum
100 m/sq sec
Bearing Retention
Bearings Retained

Description

Linear Bearing Ball Carriage, Carriage Height 30.5 mm, Carriage Length 59.5 mm, Carriage Width 48 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 235 N, Axial Load - Maximum 235 N, Manufacturer Size 25, Dynamic Load Capacity 21,100 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With 500 Series Ball Rail, Static Load Capacity 46,100 N, Combined Carriage and Rail Height 36 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.