Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 34.50 mm

  • Mfr # 511H25E0

  • Zoro # G0729547


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Standard
Carriage Height
34.5 mm
Carriage Width
48 mm
Roller Material
Steel Alloy
Carriage Length
59.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H25E0
Zoro #
G0729547
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
34.5 mm
Carriage Width
48 mm
Carriage Length
59.5 mm
Dimension X
60 mm
Dimension G2
14 mm
For Rail Width (mm)
25
Carriage Hole Size (mm)
M6
Dimension S2
M6
Dimension B2
12.5 mm
Slide Height (mm)
40
Dimension O
11 mm
Dimension L1
35 mm
Dimension J1
22.7 mm
Dimension F2
11 mm
Dimension L3
64.3 mm
Dimension J
34.5 mm
Dimension M1
9.5 mm
Dimension B1
23 mm
Dimension B
48 mm
Dimension N
35 mm
Dimension G
9 mm
Dimension F1
7 mm
Dimension S3
M6
Dimension L
89.3 mm
Overall Height
40 mm
For Rail Width
25 mm
Carriage Mounting Hole Size
M6
Manufacturer Size
25
Combined Carriage and Rail Height
40 mm

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Standard
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Carriage Type
Ball
Dynamic Load Capacity (Lb.)
21,100
Seals
Nitrile Rubber
Max. Speed (In/Sec)
5
Agency Compliance
DIN 645-1
For Use With
500 Series Ball Rail
Dynamic Load Capacity (N)
21,100
Static Load Capacity (Lb.)
46,100
Static Load Capacity (N)
46,100
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Minimum Operating Temperature
-40 Degrees F
Dynamic Load Capacity
21,100 N
Series
500
Maximum Operating Temperature
80 Degrees F
Maximum Speed
5 in/sec
Static Load Capacity
46,100 N
Bearing Type
Ball
Bearing Retention
Bearings Retained
Includes Wipers
Wipers Included
Standards
DIN 645-1
System of Measurement
Metric
Radial Load - Maximum
235 N
Includes Seals
Seals Included
Speed - Maximum
16 fps
Axial Load - Maximum
235 N
Operating Temperature - Maximum
176 Degrees F
Acceleration - Maximum
100 m/sq sec
Requires Lubrication
Lubricant Required
Seal Material
Nitrile Rubber
Operating Temperature - Minimum
-40 Degrees F

Description

Linear Bearing Ball Carriage, Carriage Height 34.5 mm, Carriage Length 59.5 mm, Carriage Width 48 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 235 N, Axial Load - Maximum 235 N, Manufacturer Size 25, Dynamic Load Capacity 21,100 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With 500 Series Ball Rail, Static Load Capacity 46,100 N, Combined Carriage and Rail Height 40 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.