Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 35.90 mm

  • Mfr # 511H30A0

  • Zoro # G2718651


product price: $245.05
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Standard
Carriage Height
35.9 mm
Carriage Width
90 mm
Roller Material
Steel Alloy
Carriage Length
69.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H30A0
Zoro #
G2718651
UPC #
662486667469
Country of Origin
Germany

Dimensions

Carriage Height
35.9 mm
Carriage Width
90 mm
Carriage Length
69.4 mm
Dimension B
90 mm
Dimension S2
M10
Dimension X
80 mm
Dimension F2
15 mm
Dimension N
72 mm
Dimension S1
M8
Dimension F3
15 mm
Dimension L2
44 mm
Dimension J1
26 mm
Dimension L1
52 mm
Dimension L
103 mm
Dimension M1
7 mm
Carriage Hole Size (mm)
M8
Dimension G1
10 mm
Dimension F
8.5 mm
Slide Height (mm)
42
Dimension F1
9 mm
Dimension G
12 mm
Dimension B1
28 mm
Dimension J
35.9 mm
Dimension P
12 mm
For Rail Width (mm)
30
Dimension S3
M8
Dimension L3
75 mm
Dimension B2
31 mm
Dimension G2
14.5 mm
Dimension O
8 mm
Overall Height
42 mm
Carriage Mounting Hole Size
M8
For Rail Width
30 mm
Combined Carriage and Rail Height
42 mm
Manufacturer Size
30

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Standard
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
For Use With
500 Series Ball Rail
Dynamic Load Capacity (Lb.)
29,200
Agency Compliance
DIN 645-1
Dynamic Load Capacity (N)
29,200
Max. Speed (In/Sec)
5
Carriage Type
Ball
Seals
Nitrile Rubber
Static Load Capacity (N)
63,700
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Static Load Capacity (Lb.)
63,700
Maximum Operating Temperature
80 Degrees F
Dynamic Load Capacity
29,200 N
Minimum Operating Temperature
-40 Degrees F
Series
500
Static Load Capacity
63,700 N
Maximum Speed
5 in/sec
Bearing Type
Ball
Bearing Retention
Bearings Retained
Radial Load - Maximum
380 N
Speed - Maximum
16 fps
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile Rubber
Includes Wipers
Wipers Included
Axial Load - Maximum
380 N
Includes Seals
Seals Included
System of Measurement
Metric
Standards
DIN 645-1
Acceleration - Maximum
100 m/sq sec
Requires Lubrication
Lubricant Required
Operating Temperature - Maximum
176 Degrees F

Description

Linear Bearing Ball Carriage, Carriage Height 35.9 mm, Carriage Length 69.4 mm, Carriage Width 90 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 380 N, Axial Load - Maximum 380 N, Manufacturer Size 30, Dynamic Load Capacity 29,200 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 30 mm, For Use With 500 Series Ball Rail, Static Load Capacity 63,700 N, Combined Carriage and Rail Height 42 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.