Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 41.00 mm

  • Mfr # 511H35A1

  • Zoro # G2365151


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Standard
Carriage Height
41 mm
Roller Material
Steel Alloy
Carriage Width
100 mm
Carriage Length
79.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511H35A1
Zoro #
G2365151
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
41 mm
Carriage Width
100 mm
Carriage Length
79.6 mm
Dimension B1
34 mm
Dimension B
100 mm
Dimension F2
15 mm
Dimension L1
62 mm
Dimension B2
33 mm
Dimension S1
M10
For Rail Width (mm)
35
Dimension M1
7 mm
Dimension L3
86 mm
Dimension O
8 mm
Dimension G1
12 mm
Dimension S3
M8
Dimension S2
M10
Slide Height (mm)
48
Dimension F3
15 mm
Dimension J
41 mm
Carriage Hole Size (mm)
M10
Dimension J1
29.5 mm
Dimension F1
9 mm
Dimension P
14 mm
Dimension F
8.5 mm
Dimension L2
52 mm
Dimension G2
18 mm
Dimension G
12 mm
Dimension L
118 mm
Dimension X
80 mm
Dimension N
82 mm
Carriage Mounting Hole Size
M10
Overall Height
48 mm
For Rail Width
35 mm
Manufacturer Size
35
Combined Carriage and Rail Height
48 mm

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Standard
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Dynamic Load Capacity (Lb.)
38,700
Max. Speed (In/Sec)
5
For Use With
500 Series Ball Rail
Static Load Capacity (Lb.)
84,400
Dynamic Load Capacity (N)
38,700
Static Load Capacity (N)
84,400
Seals
Nitrile Rubber
Agency Compliance
DIN 645-1
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Carriage Type
Ball
Maximum Operating Temperature
80 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
5 in/sec
Static Load Capacity
84,400 N
Series
500
Dynamic Load Capacity
38,700 N
Bearing Type
Ball
Seal Material
Nitrile Rubber
Includes Wipers
Wipers Included
Preload
0.03 C
Requires Lubrication
Lubricant Required
Axial Load - Maximum
574 N
Acceleration - Maximum
100 m/sq sec
Standards
DIN 645-1
Radial Load - Maximum
574 N
Operating Temperature - Maximum
176 Degrees F
Speed - Maximum
16 fps
Operating Temperature - Minimum
-40 Degrees F
Bearing Retention
Bearings Retained
Includes Seals
Seals Included
System of Measurement
Metric

Description

Linear Bearing Ball Carriage, Carriage Height 41 mm, Carriage Length 79.6 mm, Carriage Width 100 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 574 N, Axial Load - Maximum 574 N, Manufacturer Size 35, Dynamic Load Capacity 38,700 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 35 mm, For Use With 500 Series Ball Rail, Static Load Capacity 84,400 N, Combined Carriage and Rail Height 48 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.