Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 41.00 mm

  • Mfr # 511H35C0D

  • Zoro # G2836416


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Narrow
Carriage Height
41 mm
Roller Material
Steel Alloy
Carriage Width
70 mm
Carriage Length
79.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H35C0D
Zoro #
G2836416
UPC #
662486674696
Country of Origin
Germany

Dimensions

Carriage Height
41 mm
Carriage Width
70 mm
Carriage Length
79.6 mm
Dimension X
80 mm
Dimension F2
15 mm
Dimension M1
7 mm
Dimension J
41 mm
Dimension L
118 mm
Dimension N
50 mm
Dimension S2
M8
For Rail Width (mm)
35
Dimension O
8 mm
Dimension G2
18 mm
Dimension F1
9 mm
Dimension S3
M8
Dimension J1
29.5 mm
Carriage Hole Size (mm)
M8
Dimension B1
34 mm
Dimension G
12 mm
Dimension B2
18 mm
Slide Height (mm)
48
Dimension L3
86 mm
Dimension L1
50 mm
Dimension B
70 mm
Overall Height
48 mm
Carriage Mounting Hole Size
M8
For Rail Width
35 mm
Combined Carriage and Rail Height
48 mm
Manufacturer Size
35

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Narrow
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Static Load Capacity (Lb.)
84,400
Carriage Type
Ball
Agency Compliance
DIN 645-1
Max. Speed (In/Sec)
5
Seals
Nitrile Rubber
For Use With
500 Series Ball Rail
Dynamic Load Capacity (Lb.)
38,700
Dynamic Load Capacity (N)
38,700
Carriage Finish
Chrome Plated
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Static Load Capacity (N)
84,400
Minimum Operating Temperature
-40 Degrees F
Dynamic Load Capacity
38,700 N
Maximum Operating Temperature
80 Degrees F
Maximum Speed
5 in/sec
Static Load Capacity
84,400 N
Series
500
Bearing Type
Ball
Radial Load - Maximum
574 N
Acceleration - Maximum
100 m/sq sec
Operating Temperature - Minimum
-40 Degrees F
Bearing Retention
Bearings Retained
Requires Lubrication
Lubricant Required
Standards
DIN 645-1
Includes Wipers
Wipers Included
Includes Seals
Seals Included
Speed - Maximum
16 fps
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Seal Material
Nitrile Rubber
Axial Load - Maximum
574 N

Description

Linear Bearing Ball Carriage, Carriage Height 41 mm, Carriage Length 79.6 mm, Carriage Width 70 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 574 N, Axial Load - Maximum 574 N, Manufacturer Size 35, Dynamic Load Capacity 38,700 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 35 mm, For Use With 500 Series Ball Rail, Static Load Capacity 84,400 N, Combined Carriage and Rail Height 48 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.