Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomson Double Seal, ID 0.500 In, OD 0.879 In OPNS500SS

Double Seal, ID 0.500 In, OD 0.879 In (Discontinued)

  • Mfr # OPNS500SS
  • Zoro # G2934057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPNS500SS
Zoro #
G2934057
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Dia.
0.5 in
Outside Dia.
0.879 in
Width (In.)
0.125 in
Dimension T
0.125 in

Details

Item
Double Acting Seal
For Use With
SUPER-8 or A-81420
Material
Stainless Steel/Rubber
Accessory Type
Open Bearing Seal

Description

Double Acting Seal, Inside Dia 0.500 In, Outside Dia 0.879 In, Width 0.125 In, For Use With SUPER-8 or 81420 Ball Bushing Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.