Zoro Homepage

External Seal, ID 20 mm, OD 32 mm

  • Mfr # SM20

  • Zoro # G1101545


product price: $23.79
/ea

Key Features

Outside Dia.
32 mm
For Use With
Metric Super Smart and Multitrac
Inside Dia.
20 mm
Width (mm)
4
Dimension T
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20
Zoro #
G1101545
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
32 mm
Inside Dia.
20 mm
Width (mm)
4
Dimension T
4 mm
For Nominal Shaft/Bore Diameter
20 mm
Thickness
4 mm
Outside Diameter
32 mm
Inside Diameter
20 mm

Details

Item
External Seal
For Use With
Metric Super Smart and Multitrac
Material
Rubber, Steel
Seal Type
Closed
Compatible Manufacturer Model Number
MAM20, SSEM20
Compatible Series
MultiTrac, Super

Description

External Seal, For Nominal Shaft/Bore Diameter 20 mm, Outside Diameter 32 mm, Compatible Manufacturer Model Number MAM20, SSEM20, Compatible Series MultiTrac, Super, Inside Diameter 20 mm, Thickness 4 mm, Material Rubber, Steel, Seal Type Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.