Zoro Homepage
This item is Discontinued.
Thomson Internal Push Ring, ID 0.625 In PR375

Internal Push Ring, ID 0.625 In (Discontinued)

  • Mfr # PR375
  • Zoro # G1721377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR375
Zoro #
G1721377
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
0.625"
Dimension B
0.060"

Details

Item
Internal Push Ring
For Use With
SUPER6 or 61014 Ball Bushings

Description

Internal Retaining Ring, Use with Ball Bushing Number SUPER6/61014, 0.625 Inch Nominal Housing Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.