Zoro Homepage
This item is Discontinued.
Thomson Internal Retaining Ring, ID 40 mm PRM40

Internal Retaining Ring, ID 40 mm (Discontinued)

  • Mfr # PRM40
  • Zoro # G1336937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM40
Zoro #
G1336937
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
40mm
Dimension B
2.50 mm

Details

Item
Internal Retaining Ring
For Use With
Metric Super Smart and Multitrac

Description

Internal Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.