Zoro Homepage
This item is Discontinued.
Thomson Internal Retaining Ring, ID 8 mm PRM08

Internal Retaining Ring, ID 8 mm (Discontinued)

  • Mfr # PRM08
  • Zoro # G1810313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM08
Zoro #
G1810313
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
8mm
Dimension B
1.50 mm

Details

Item
Internal Retaining Ring
For Use With
Metric Super Smart and Multitrac

Description

Internal Retaining Ring, Inside Dia 8 mm, For Use With Metric Super Smart and Multitrac Ball Bushing Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.