Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 12 mm ID, 43 mm Body W

  • Mfr # PLBM12

  • Zoro # G007032322


product price: $65.99
/ea

Key Features

Material
Anodized Aluminum
Mounting Hole Dia. (mm)
0.169 in
Dimension N
0.169 in
Dimension E (In.)
0.906 in
Dimension B (In.)
1.535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM12
Zoro #
G007032322
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia. (mm)
0.169 in
Dimension N
0.169 in
Dimension E (In.)
0.906 in
Dimension B (In.)
1.535 in
Height
35
Body Width (In.)
43 mm
Overall Height
1 3/8 in
Overall Height (In.)
35 mm
Dimension E
0.906 in
Dimension N2
M5
Dimension A1 (In.)
0.846 in
Dimension H1 (In.)
1.378 in
Dimension H
0.709 in
Dimension A (In.)
1.693 in
Overall Length
1 1/2 in
Dimension E1 (In.)
1.26 in
Dimension E1
1.26 in
Dimension B
1.535 in
Dimension H1
1.378 in
Dimension A1
0.846 in
Dimension H (In.)
0.709 in
Outside Dia.
22 mm
Length (In.)
32 mm
Dimension a
1.693 in
Dimension d
0.472 in
Inside Dia.
12 mm
Outside Diameter
0 in
Body Width
1.693 in
Flange Height
1.378 in
Mounting Hole Diameter
0.169 in
Inside Diameter
1/2 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Dynamic Load Capacity (N)
215 lbf
Max. Pv
0.4 N/mm^2 x m/s
Finish
Anodized
Static Load Capacity (N)
1,510 lbf
Series
PLBM
Self-Alignment
Not Self-Aligning
Mounting Hole Center (In.)
32 mm
Liner
Polymer
Mounting Surface to Shaft Center
0.709 in
Bearing Type
Plain
Mounting Surface to Shaft Center (In.)
18 mm
Accelerated Speed
8 Meters/Second
Lubrication
Self Lubricating
Type
Closed Pillow Block
Dynamic Load Capacity
215 lbf
Static Load Capacity
1,510 lbf
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Pillow Block Type
Closed
Maximum PV
0.4 N/sq mm-mps
Liner Material
Polymer
Mounting Hole Center
1.26 in
Includes Seals
Seals Not Included

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 1,510 lbf, Dynamic Load Capacity 215 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Closed, Finish Anodized, Overall Height 1 3/8 in, Body Width 1.693 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.