Zoro Homepage

Linear Bearing, 12 mm ID, 43 mm Body W

  • Mfr # PLBM12OPN

  • Zoro # G407032342


product price: $70.75
/ea

Key Features

Material
Anodized Aluminum
Overall Height (In.)
28 mm
Height
28
Mounting Hole Center (In.)
32 mm
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM12OPN
Zoro #
G407032342
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height (In.)
28 mm
Height
28
Dimension E
0.906 in
Dimension B
1.535 in
Overall Length
1 1/2 in
Dimension B (In.)
1.535 in
Dimension A (In.)
1.693 in
Dimension E1 (In.)
1.26 in
Dimension A1
0.846 in
Mounting Hole Dia. (mm)
0.169 in
Dimension E (In.)
0.906 in
Dimension H
0.709 in
Dimension H1
1.102 in
Dimension A1 (In.)
0.846 in
Dimension N2
M5
Overall Height
1 1/8 in
Dimension H1 (In.)
1.102 in
Dimension H (In.)
0.709 in
Body Width (In.)
43 mm
Dimension E1
1.26 in
Dimension N
0.169 in
Length (In.)
32 mm
Dimension d
0.472 in
Outside Dia.
22 mm
Inside Dia.
12 mm
Dimension a
1.693 in
Mounting Hole Diameter
0.169 in
Flange Height
1.102 in
Outside Diameter
0 in
Body Width
1.693 in
Inside Diameter
1/2 in

Description

Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 1,510 lbf, Dynamic Load Capacity 215 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Open, Finish Anodized, Overall Height 1 1/8 in, Body Width 1.693 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.