Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 16 mm ID, 53 mm Body W

  • Mfr # PLBM16

  • Zoro # G807032317


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Max. Pv
0.4 N/mm^2 x m/s
Mounting Surface to Shaft Center
0.866 in
Dimension N2
M6
Accelerated Speed
8 Meters/Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM16
Zoro #
G807032317
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension N2
M6
Dimension A (In.)
2.087 in
Dimension E (In.)
1.024 in
Dimension H1
1.654 in
Overall Height (In.)
42 mm
Dimension E1 (In.)
1.575 in
Dimension A1
1.043 in
Height
42
Dimension H (In.)
0.866 in
Mounting Hole Dia. (mm)
0.209 in
Dimension H1 (In.)
1.654 in
Overall Height
1 5/8 in
Body Width (In.)
53 mm
Dimension B (In.)
1.693 in
Dimension A1 (In.)
1.043 in
Dimension B
1.693 in
Dimension N
0.209 in
Dimension H
0.866 in
Dimension E
1.024 in
Dimension E1
1.575 in
Overall Length
1 3/4 in
Dimension a
2.087 in
Dimension d
0.63 in
Outside Dia.
26 mm
Length (In.)
36 mm
Inside Dia.
16 mm
Mounting Hole Diameter
0.209 in
Outside Diameter
1 in
Body Width
2.087 in
Inside Diameter
5/8 in
Flange Height
1.654 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Max. Pv
0.4 N/mm^2 x m/s
Mounting Surface to Shaft Center
0.866 in
Accelerated Speed
8 Meters/Second
Liner
Polymer
Mounting Surface to Shaft Center (In.)
22 mm
Mounting Hole Center (In.)
40 mm
Dynamic Load Capacity (N)
215 lbf
Finish
Anodized
Type
Closed Pillow Block
Lubrication
Self Lubricating
Series
PLBM
Static Load Capacity
2,266 lbf
Bearing Type
Plain
Self-Alignment
Not Self-Aligning
Static Load Capacity (N)
1,510 lbf
Dynamic Load Capacity
323 lbf
Minimum Operating Temperature
-58 Degrees F
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Housing Style
Single
Includes Seals
Seals Not Included
Pillow Block Type
Closed
Maximum PV
0.4 N/sq mm-mps
Liner Material
Polymer
Mounting Hole Center
1.575 in

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 2,266 lbf, Dynamic Load Capacity 323 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Closed, Finish Anodized, Overall Height 1 5/8 in, Body Width 2.087 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.