Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 16 mm ID, 53 mm Body W

  • Mfr # PLBM16OPN

  • Zoro # G607032340


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Dynamic Load Capacity (N)
323 lbf
Height
35
Type
Open Pillow Block
Accelerated Speed
8 Meters/Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM16OPN
Zoro #
G607032340
UPC #
-
Country of Origin
Mexico

Dimensions

Height
35
Mounting Hole Dia. (mm)
0.209 in
Dimension H1 (In.)
1.378 in
Dimension E1
1.575 in
Dimension E1 (In.)
1.575 in
Dimension A1
1.043 in
Dimension B (In.)
1.693 in
Overall Height
1 3/8 in
Dimension H (In.)
0.866 in
Dimension B
1.693 in
Dimension N2
M6
Dimension H1
1.378 in
Dimension E
1.024 in
Dimension N
0.209 in
Dimension A (In.)
2.087 in
Dimension H
0.866 in
Overall Height (In.)
35 mm
Dimension E (In.)
1.024 in
Body Width (In.)
53 mm
Dimension A1 (In.)
1.043 in
Overall Length
1 3/4 in
Length (In.)
36 mm
Inside Dia.
16 mm
Dimension d
0.63 in
Dimension a
2.087 in
Outside Dia.
26 mm
Inside Diameter
5/8 in
Flange Height
1.378 in
Body Width
2.087 in
Outside Diameter
1 in
Mounting Hole Diameter
0.209 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Dynamic Load Capacity (N)
323 lbf
Type
Open Pillow Block
Accelerated Speed
8 Meters/Second
Dynamic Load Capacity
323 lbf
Static Load Capacity (N)
2,266 lbf
Self-Alignment
Not Self-Aligning
Mounting Hole Center (In.)
40 mm
Static Load Capacity
2,266 lbf
Series
PLBM
Lubrication
Self Lubricating
Finish
Anodized
Slot Angle (Degrees)
70 Degrees
Liner
Polymer
Mounting Surface to Shaft Center
0.866 in
Mounting Surface to Shaft Center (In.)
22 mm
Max. Pv
0.4 N/mm^2 x m/s
Bearing Type
Plain
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Liner Material
Polymer
Maximum PV
0.4 N/sq mm-mps
Pillow Block Type
Open
Mounting Hole Center
1.575 in
Slot Angle
70 Degrees
Includes Seals
Seals Not Included

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 2,266 lbf, Dynamic Load Capacity 323 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Open, Finish Anodized, Overall Height 1 3/8 in, Body Width 2.087 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.